Beli hydraulic pressure switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAGANO KEIKI Compact Digital Pressure Gauge GC31 SeriesDeskripsi:Pressure range: ±100kPa → Covers 0 to 50MPa Switch function (NPN open collector) 1 to 5V analog output (standard) 6-stage filter setting (none, 25ms, 250ms, 2.5, 5, 10s) Loop check, display Analog output scaling, filter, key lock, hold, zero adjustment function Large LED display with character height of 10mm (3 1/2 digits).Comparator OutputNPN open collector x 2 outputs/Output capacity 30V DC 80mA DC max.Response speed: 5ms or lessDead band: Variable in hysteresis mode, fixed at 1%FS in window comparator modeOperation indicator: Red LED (lights when ON)atribut:
- Measurement Fluid: Gas/Liquid
- Mounting Method: Vertical Mounting
- Accuracy: ±(1%FS+1digit)at 23℃
- Character Height (mm): 10
- Case Construction: Indoor use (IP40 IEC standard)
- Display update cycle: 200ms
- Power Supply: 12-24V DC
- Temperature coefficient: ±0.1%FS/℃
- Antangin Syrupatribut:
- Sediaan: Syrup
- Size (ml): 15
- Taste: JRG Syrup
- Castelli Sanitary Single Soap DispenserDeskripsi:- Awet & kokoh karena terbuat dari Triumph ABS Grade A, plastik ABS kualitas terbaik, 100% bukan daur ulang/recycle, padat dan kokoh- Finishing halus, tebal, dan kualitas tahan lama. - Tampil lebih elegan dan trendi dengan sentuhan finishing warna hitam (matte black finishing)- Single dispenser- Untuk tempat sabun cair, shampoo dan hand sanitizer- Pengisian mudah dan praktis- Bagian depan soap dispenser/tempat sabun berwarna transparan, untuk memudahkan pengecekan apakah sabun sudah perlu di refill / tidak- Desain simple, minimalis, dan hemat tempat- Dapat dipasang kuat dan kokoh di dinding kamar mandi atau ruang lainnya- Sudah termasuk komponen untuk pemasangan:sekrup, fischer, dll
- Autonics Pressure Sensors PSM SeriesDeskripsi:The PSM series multi-channel pressure indicators can display up to 4 or 8 channels of measured values from analog pressure sensors. When used with PSS series pressure sensors, the units can automatically identify the sensor models, pressure type and range without requiring additional configuration. Users can also easily copy parameters between channels, and the Auto Shift function allows stable output by adjusting the determined pressure level to match the change in pressure in reference to the original pressure.atribut:
- Control Output Repeat Error: ±0.1% F.S. ±min. display interval
- Current Consumption (mA): Max. 100 (add 20 for RS485 communication)
- Display Method: 7-segment LCD method; PV display part: Red or Green; SV display stion :Green; Channel display part: Red
- Display Pressure Range: Depending on pressure type, pressure unit (refer to ' Rated Pressure and Max. Display Pressure Range')
- Input Connection: Sensor connector terminal (for CNE-P04, sold separately)
- Display Digit: PV display part, SV display part: 4-digit, channel display part: 1-digit
- Output Connection: 20-pin hirose connector terminal (HIF3BA-20D-2.54R, 20-wire flat cable, sold separately)
- Power Consumption (W): Max. 3
- Power Supply (V): 12-24 DC ±10% (ripple P-P: Max. 10%)
- Power for External Sensor (V/mA): 12-24 DC/40, for each channel (Max. current 1-4CH: Max. 100mA, Max. current 5-8CH: Max. 100mA)
- Protection Circuit Control Output: Short circuit protection circuit, reverse polarity protection circuit
- Temperature Display Control Output (°C): 0-50: ±0.2% F.S. ±2-digits (based on 25), -10 to 0: ±0.3% F.S. ±2-digit
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series (Sil Silinder)Deskripsi:-A packing set for the hydraulic cylinder 70/140H-8R series.-For maintenance.-Switch set
- HPC Pressure Switch Hydraulicatribut:
- Maximum Pressure (bar): 250
- Operated Pressure (Bar): 30
- Port Size (inch): 1/4 (NPT)
- Voltage (V AC): 220
- ASHCROFT Low Pressure Gaugeatribut:
- UNSPSC: 31160000
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- Crosby Latch KitDeskripsi:• To be used on A-327 and A-339 Grade 8 sling hooks.• Latch kits shipped unassembled and individually packaged with instructions.
- Riken Pressure Switchatribut:
- Maximum Working Pressure (MPa): 70
- Contact Capacity: 250V3A
- Maximum Differential Pressure (MPa): 9
- Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- Dwyer Pressure Gauge Digital with Transmitter (Manometer/ Alat Ukur Tekanan)Deskripsi:These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.atribut:
- UNSPSC: 41112107
- Accuracy: ±0.25% of Full Scale
- Brand: DWYER
- Cable Length (ft): 3
- Digital Display Characteristics: 4 Digit LCD
- Display Units: bar; cm wc; ft wc; in Hg; in wc; kg/cm2; kPa; mbar; mm Hg; oz/in²; psig
- Features: Auto Zero; Backlight; Conversion of the Pressure Units; Peak and Valley; Two Alarm Set Points
- Gauge Case Material: Aluminium
- Gauge Process Connection Size (inch): 1/4 in
- IP Rating: IP66
- IP/NEMA Rating: IP66 ; NEMA 4X
- Loop Resistance (ohm): 600 Max
- Maximum Operating Temperature (°F): 158
- Minimum Operating Temperature (°F): 32
- NEMA Rating: NEMA 4X
- NIST Traceable Certificate: No
- Nominal Dial Size (inch): 3
- Number of Display Digits: 4
- Number of wires: 5; 6
- Output (mA DC): 4 to 20
- Power Required (VDC, VAC): 12 to 24; 12 to 24
- Power Source (V AC): 12 to 24
- Power Source (V DC): 12 to 24
- Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Series: DPG-200
- Socket Material: 316L Stainless Steel
- Standards: NEMA 4X
- Switch Type: 2 SPDT Form C Contacts
- Type of Pressure: Gauge
- Wetted Materials: 316L Stainless Steel
- NAGANO KEIKI Pressure Gauge Digital GC04 (Manometer/ Alat Ukur Tekanan)atribut:
- Measuring fluid: Liquid / gas
- GRAPHIC CONTROLS Chart Recorder Penatribut:
- UNSPSC: 41111947
- Brand: GRAPHIC CONTROLS
- ASHCROFT Pressure Gauge Digital 0 to 1000psi (Manometer/ Alat Ukur Tekanan)Deskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 1000
- Number of Display Digits: 5
- KRISBOW Dispenser Sabun CairDeskripsi:Krisbow dispenser dua tabung ini dapat digunakan untuk menyimpan sabun atau sampo cair. Dispenser ini terbuat dari plastik berkualitas, memiliki kapasitas masing-masing 400ml, dan penutup berkunci untuk mencegah isi di dalamnya tumpah sekaligus menjaga kualitas kebersihannya. Cara menggunakannya pun mudah, cukup tekan tombol dispenser maka isi di dalamnya akan keluar sebanyak 0.6-1.1 ml per tetes. Dispenser berdesain modern ini cocok dipasang di dinding kamar mandi, wastafel atau tempat lainnya.
- ViewSonic Monitor Professional (Layar Display)Deskripsi:The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta Eatribut:
- Refresh Rate (Hz): 60
- Light Source: LED
Daftar Harga hydraulic pressure switch Terbaru October 2026
| NAGANO KEIKI Compact Digital Pressure Gauge GC31 Series | Rp9.099.900 |
| Antangin Syrup | Rp49.900 |
| Castelli Sanitary Single Soap Dispenser | Rp109.900 |
| Sidomuncul Tolak Angin Herbal | Rp21.900 |
| Autonics Pressure Sensors PSM Series | Rp2.299.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series (Sil Silinder) | Rp2.599.900 |
| HPC Pressure Switch Hydraulic | Rp899.900 |
| ASHCROFT Low Pressure Gauge | Rp6.899.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
























































































































































/P102636903-1.jpg)
/P102845802-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/Cap%20Lang%20Eucalyptus%20Oil%20(Minyak%20Kayu%20Putih)/P101551791-1.jpg)

/hrP109666639-1.jpg)
/9dP109667337-1.jpg)
/bwP103792428-1.jpg)

/noP105926852-1.jpg)

/46P107046150-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)